MECHANICS GLOVE M HOOK-AND-LOOP TPR PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE M HOOK-AND-LOOP TPR PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXHZI03M
  • Mfr. Model # G-EXHZI-03-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2465
  • Shipping Weight 0.296 lbs

Technical Specs

  • Item Mechanics Glove
  • Application Mechanical, Utility
  • Colour High Visibility Orange/High Visibility Yellow
  • Size M
  • Cuff TPR Closure
  • Closure Type Hook-and-Loop
  • Knuckle Padding Material TPR
  • Sub-Category High Visibility
  • Palm Construction Single Layer with Duraclad Reinforcements and Palm Pads
  • Back Material Spandex, TPR, Reflective Panels
  • Palm Material Embossed Synthetic Leather, Foam Padding, Duraclad
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list