MECHANICS GLOVE M GRAY/BROWN NEOPRENE PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE M GRAY/BROWN NEOPRENE PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMOL03M
  • Mfr. Model # G-EXMOL-03-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2464
  • Shipping Weight 0.238 lbs

Technical Specs

  • Item Mechanics Gloves
  • Application Mechanical, Utility, General Purpose
  • Colour Gray/Brown
  • Closure Type Hook-and-Loop
  • Cuff TPR Closure
  • Size M
  • Back Material Spandex
  • Palm Material Genuine Goatskin Leather
  • Knuckle Padding Material Neoprene
  • Palm Construction Single Layer
  • Sub-Category General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list