MECHANICS GLOVE L TPR CLOSURE PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE L TPR CLOSURE PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMLR04L
  • Mfr. Model # G-EXMLR-04-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2464
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Mechanics Glove
  • Application Utility, General Purpose
  • Colour Gray/Brown
  • Closure Type Hook-and-Loop
  • Cuff TPR Closure
  • Size L
  • Palm Material Embossed Synthetic Leather, Genuine Goatskin Leather
  • Back Material Spandex, Neoprene
  • Palm Construction Single Layer with Genuine Leather Reinforcements
  • Knuckle Padding Material Neoprene
  • Sub-Category Leather
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list