MECHANICS GLOVE L SINGLE LAYER PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE L SINGLE LAYER PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMUG04L
  • Mfr. Model # G-EXMUG-04-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2461
  • Shipping Weight 0.125 lbs

Technical Specs

  • Application Motor Utility
  • Cuff Slip Fit
  • Size L
  • Colour Black
  • Item Mechanics Glove
  • Closure Type Slip On
  • Back Material Spandex
  • Palm Construction Single Layer
  • Palm Material Embossed Synthetic Leather
  • Sub-Category General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list