MECHANICS GLOVE,HOOK/LOOP,RED/BLK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS GLOVE,HOOK/LOOP,RED/BLK,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2XRX4
  • Mfr. Model # 2XRX4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
  • Colour Red/Black
  • Item Mechanics Gloves
  • Size Medium
  • Cuff Neoprene
  • Closure Type Hook & Loop
  • Palm Material Clarino(R)
  • Back Material Neoprene
  • Finger Style Full
  • Palm Construction Spandex
  • Stitching Material Nylon
  • Lining Unlined
  • Thumb Style Wing
  • Sub-Category Box Handling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list