!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, M (8), SYNTHETIC LEATHER WITH PVC GRIP, COTTON

MECHANICS GLOVES, M (8), SYNTHETIC LEATHER WITH PVC GRIP, COTTON

HEXARMOR

MECHANICS GLOVES, M (8), SYNTHETIC LEATHER WITH PVC GRIP, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, M (8), SYNTHETIC LEATHER WITH PVC GRIP, COTTON

MECHANICS GLOVES, M (8), SYNTHETIC LEATHER WITH PVC GRIP, COTTON

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.46 / PAIR

EHC: EHC :
Min Qty 12 = $1,385.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HEX4022-8
  • Mfr. Model # 4022-M (8)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 1342
  • Shipping Weight 0.3 lbs

Product Details

Chrome Series(R) 4022 Gloves. Made with SuperFabric(R) brand material for the highest cut-resistance. Synthetic leather palm enhances grip in dry and light oil applications. Added knuckle protection from slips, bumps and scrapes. ISEA//CE Level 5. Size: Medium.

Technical Specs

  • Item Mechanics Gloves
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Cotton
  • Glove Back Colour Black
  • Knuckle Protection Material SuperFabric(R)
  • Glove Coating Material Uncoated
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series Chrome
  • Glove Performance High Grip
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch No
  • Glove Features Pull Strap, Touchscreen Compatible
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 32598
  • ANSI/ISEA Puncture Level 2
  • Pairs per Package 1
  • Anti-Static No
  • EN 388 Rating 4X22F
  • Glove Length 9 1/2 in
  • Latex-Free No
  • Stitching Material Nylon
  • Cut-Resistance Coverage Palm and Knuckles
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • ANSI/ISEA Cut Level A8
  • Colour Black, Red
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Coverage Uncoated
  • Minimum Temperature 32 Degrees F
  • Size- Numeric 8
  • Grip Coating Material PVC
  • Grip Pattern Blocks
  • Reflective Backing No
  • ANSI/ISEA Cut Load 5,170 g
  • ANSI/ISEA Puncture Force 63 N
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Grip Coating Colour Red
  • Layered Palm Material SuperFabric(R)
  • Glove Cut Clute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list