Skip Content
MECHANICS GLOVE CUT 5 PALM/KNUCKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE CUT 5 PALM/KNUCKLE

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX4022-7
  • Mfr. Model # 4022-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2458
  • Shipping Weight 5.0 lbs

Product Details

Chrome Series(R) 4022 Gloves. Made with SuperFabric(R) brand material for the highest cut-resistance. Synthetic leather palm enhances grip in dry and light oil applications. Added knuckle protection from slips, bumps and scrapes. ISEA//CE Level 5. Size: Small.

Technical Specs

  • Application General Work, Maintainace and Machines, Machine Repair
  • Colour Red/Black
  • Cuff Hook-and-Loop
  • Item Cut Resistant Gloves
  • Standards ISEA/CE
  • Palm Material Synthetic Leather
  • ANSI/ISEA Cut Level 5
  • Thumb Style Straight
  • Finger Style Full
  • Finger Material Synthetic Leather
  • Abrasion Resistant No
  • Puncture Resistant No
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Coverage Palm and Fingers
  • Glove Cut Clute
  • Glove Size Small

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list