MECHANICS GLOVE CUT 5 IMPACT 360 DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE CUT 5 IMPACT 360 DE

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX4025-10
  • Mfr. Model # 4025-XL (10)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2458
  • Shipping Weight 0.5 lbs

Product Details

4025 Chrome Series(TM) Max Impact Gloves. Made with SuperFabric(R) brand material for highest cut resistance. Back of hand impact protection. 360 degree Level 5 cut resistance. Oil resistant. ISEA/CE Level 5. Size: X-Large.

Technical Specs

  • Application Oil/Gas Operations, Maintenance And Mechanics', Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Raming, Automotive, Electrical, HVAC, Plumbing, Oils And Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
  • Item Cut Resistant Gloves
  • Cuff Elastic
  • Standards CE 4521 , ANSI/ISEA CUT 5
  • ANSI/ISEA Cut Level 5
  • Palm Material Synthetic Leather
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 2
  • Thumb Style Straight
  • Finger Material Synthetic Leather
  • Puncture Resistant Yes
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry
  • Colour Yellow/Black
  • Gauge N/A
  • Weight 0.40 lbs.
  • Back Material TPR/Spandex
  • Stitching Material Core Spun Thread
  • ANSI Cut Grams Greater than 5000
  • ANSI Puncture Newtons 46.6
  • ANSI Abrasion Cycles No tested - ANSI standard
  • Glove Coating Coverage Palm and Fingers
  • Glove Size X-Large
  • Glove Cut Clute

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list