Skip Content
MECHANICS GLOVE,3-FINGER,BLACK/RED, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS GLOVE,3-FINGER,BLACK/RED,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2XTA1
  • Mfr. Model # 2XTA1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Red/Black
  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
  • Item Mechanics Gloves
  • Closure Type Hook & Loop
  • Cuff Neoprene
  • Size Small
  • Palm Material Clarino(R) w/ PVC Grip & Wear Panels
  • Back Material Nylon Stretch/Neoprene
  • Palm Construction Spandex
  • Stitching Material Nylon
  • Finger Style 3/4, Full
  • Thumb Style Wing
  • Lining Unlined
  • Sub-Category Abrasion Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list