MECHANICS GLOVE 2XL NEOPRENE PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE 2XL NEOPRENE PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMPLC06XXL
  • Mfr. Model # G-EXMPLC-06-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2462
  • Shipping Weight 0.313 lbs

Technical Specs

  • Item Mechanics Gloves
  • Application Mechanical, Utility, General Purpose
  • Size 2XL
  • Colour Black/Gold
  • Cuff TPR Closure
  • Palm Material Genuine Calfskin Leather
  • Closure Type Hook-and-Loop
  • Back Material Spandex, Neoprene
  • Knuckle Padding Material Neoprene
  • Palm Construction Single Layer
  • Finger Style Full
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list