MECHANICS GLOVE 2XL GRAY/BROWN PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE 2XL GRAY/BROWN PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMOL06XXL
  • Mfr. Model # G-EXMOL-06-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2464
  • Shipping Weight 0.269 lbs

Technical Specs

  • Application Mechanical, Utility, General Purpose
  • Colour Gray/Brown
  • Item Mechanics Gloves
  • Size 2XL
  • Cuff TPR Closure
  • Closure Type Hook-and-Loop
  • Palm Material Genuine Goatskin Leather
  • Back Material Spandex
  • Knuckle Padding Material Neoprene
  • Palm Construction Single Layer
  • Finger Style Full
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list