Skip Content
MECHANICS GLOVE 2XL BLACK/WHITE PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE 2XL BLACK/WHITE PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMPLW06XXL
  • Mfr. Model # G-EXMPLW-06-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2462
  • Shipping Weight 0.313 lbs

Technical Specs

  • Application Mechanical, Utility, General Purpose
  • Colour Black/White
  • Size 2XL
  • Cuff TPR Closure
  • Item Mechanics Gloves
  • Palm Material Genuine Goatskin Leather
  • Closure Type Hook-and-Loop
  • Back Material Spandex, Neoprene
  • Palm Construction Single Layer
  • Knuckle Padding Material Neoprene
  • Sub-Category Leather
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list