Skip Content
MECHANICS GLOVE 2XL BLACK/GRAY PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE 2XL BLACK/GRAY PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMWR06XXL
  • Mfr. Model # G-EXMWR-06-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2464
  • Shipping Weight 0.269 lbs

Technical Specs

  • Item Mechanics Gloves
  • Size 2XL
  • Colour Black/Gray
  • Application Mechanical, Utility, General Purpose
  • Cuff TPR Closure
  • Closure Type Hook-and-Loop
  • Palm Material Water Repellant Synthetic Leather
  • Back Material Spandex, Neoprene
  • Knuckle Padding Material Neoprene
  • Palm Construction Single Layer
  • Finger Style Full
  • Sub-Category Water Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list