MECHANICS GLOVE 2XL BLACK/GOLD PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE 2XL BLACK/GOLD PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMPLD06XXL
  • Mfr. Model # G-EXMPLD-06-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2462
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Mechanical, Utility, General Purpose
  • Cuff TPR Closure
  • Item Mechanics Gloves
  • Size 2XL
  • Closure Type Hook-and-Loop
  • Colour Black/Gold
  • Palm Material Genuine Deerskin Leather
  • Back Material Spandex, Neoprene
  • Knuckle Padding Material Neoprene
  • Palm Construction Single Layer
  • Finger Style Full
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list