MECHANICS DRILL,HSS,5/64,135 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS DRILL,HSS,5/64,135 DEG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2UFU6
  • Mfr. Model # 2UFU6
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Decimal Equivalent 0.0781
  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Grade Heavy Duty
  • Overall Length 2"
  • Item Mechanics Drill
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit
  • Flute Length 1"
  • Drill Bit Size 5/64"
  • Flute Type Spiral
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Shank Dia. 5/64"
  • Cutting Direction Right Hand
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list