MECHANICS DRILL,3/8 SHANK,31/64,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS DRILL,3/8 SHANK,31/64,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UDL5
  • Mfr. Model # 5UDL5
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Application For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.
  • Decimal Equivalent 0.4844
  • Item Mechanics Drill,3/8 Shank,31/64,HSS
  • Grade General Purpose
  • Point Type Split Point
  • Overall Length 4-7/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 31/64"
  • Flute Length 3-1/4"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Drill Bit Material High Speed Steel
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list