Skip Content
MECHANICS,CUT RESISTANT,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS,CUT RESISTANT,XL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN217-11
  • Mfr. Model # 217-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling, Mechanics
  • Size X-Large
  • Item Glove
  • Colour Black/Hi-Vis Green
  • Cuff SuperCuff(R)
  • Closure Type SuperCuff(R)
  • Palm Material Kevloc(R)
  • Back Material Spandex
  • Palm Construction Reinforced
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list