MECHANICS,BLACK,XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS,BLACK,XXXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN133-13
  • Mfr. Model # 133-13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black
  • Application Mechanics, Construction, Assembly, Maintenance
  • Item Glove
  • Cuff SuperCuff(R)
  • Size 3X-Large
  • Closure Type SuperCuff(R)
  • Thumb Style Straight
  • Back Material Spandex
  • Palm Construction Single Piece Non Padded
  • Palm Material Synthetic Leather
  • Stitching Material Nylon
  • Finger Style Full Finger
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list