Skip Content
MECHANICAL SEAL,BUNA N,DIA. 5/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MECHANICAL SEAL,BUNA N,DIA. 5/8 IN.

FLINT & WALLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33L701
  • Mfr. Model # 33L701
  • UNSPSC # 27112202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Mfr. No. ES07S, ES05S, JHU10S, JHU07S, JHU05S, JHU15S, PB0512A051, PB0712A071, PB1014A101, PB0508A031, PB0712A073, PB1014A103, CJ101B071, CJ101C203, PB1016A151, PB2714A301, CJ103073, PB0516A073, CJ101B153, CJ101C303, CJ101P073, PB0512A051, PB0712A071, PB1014A101, PB0508A031, PB0712A073, PB1014A103, CJ101B071, CJ101B101, CJ101B
  • Includes Stainless Steel Spring, Buna and Carbon/Silicon Carbide
  • Item Mechanical Seal
  • Shaft Dia. (In.) 5/8
  • Type Buna N
  • Warranty 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list