Skip Content
MECHANICAL PORTIONING SCALE,SS PLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MECHANICAL PORTIONING SCALE,SS PLAT

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZN6
  • Mfr. Model # 3NZN6
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Platform Material Stainless Steel
  • Capacity 6kg/13 lb.
  • Item Portioning Scale
  • Overall Height 6-3/4"
  • Housing Material Plastic
  • Overall Width 9-3/4"
  • Overall Length 6-3/4"
  • Weighing Surface Width 9-3/4"
  • Weighing Surface Depth 1"
  • Digital/Mechanical Mechanical
  • Scale Sub-Category Food Scale
  • Scale Item Platform Bench Scale
  • Scale Readability 0.0625 lbs.
  • Weighing Units lbs.
  • Washdown No
  • Scale Display Analog Dial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list