Skip Content
MECHANICAL JAW PULLER 3 JAWS 25 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MECHANICAL JAW PULLER 3 JAWS 25 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23MD41
  • Mfr. Model # 23MD41
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Capacity 25 Tons
  • For Use With Slide Hammers
  • Includes (3) Long Jaws, 60 lb. Thread, Screw
  • Item Mechanical Jaw Puller
  • Number of Jaws 3
  • Jaw Style Non-Reversible
  • Screw Size 1-1/4"-12 x 15-15/16"
  • Puller Length 22-1/2"
  • Jaw Spread 20"
  • Jaw Reach 22-1/4"
  • Features Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs
  • Screw Length 15-15/16"
  • Locking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list