Skip Content
MECHANICAL JAW PULLER 2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICAL JAW PULLER 2 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23MD20
  • Mfr. Model # 23MD20
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Capacity 2 Tones
  • For Use With Slide Hammers
  • Includes (2) or (3) Jaws, 1 lbs. 5 Oz. Thread, Screw
  • Number of Jaws 2 or 3
  • Item Jaw Puller
  • Screw Size 3/8"-24
  • Jaw Style Reversible
  • Jaw Reach 3-1/4"
  • Jaw Spread 4-3/4"
  • Puller Length 5"
  • Screw Length 4-7/8"
  • Features Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
  • Locking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list