MECHANICAL JAW PULLER 13 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICAL JAW PULLER 13 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23MD31
  • Mfr. Model # 23MD31
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • Includes (2) or (3) Jaws, 16 lb. 4 oz. Thread, Screw
  • Capacity 13 Tons
  • Number of Jaws 2 or 3
  • For Use With Slide Hammers
  • Item Mechanical Jaw Puller
  • Jaw Style Non-Reversible
  • Screw Size 3/16"-16 x 12
  • Jaw Reach 11"
  • Jaw Spread 12"
  • Puller Length 12"
  • Features Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs
  • Locking Yes
  • Screw Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list