Skip Content
MECHANICAL JAW PULLER 13 TON LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MECHANICAL JAW PULLER 13 TON LOCK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23MD35
  • Mfr. Model # 23MD35
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Capacity 13 Tons
  • For Use With Slide Hammers
  • Item Mechanical Jaw Puller
  • Number of Jaws 2 or 3
  • Includes (2) or (3) Long Jaws, 18 lb. 12 oz. Thread, Screw
  • Jaw Style Non-Reversible
  • Screw Size 13/16"-16 x 12
  • Jaw Spread 17"
  • Jaw Reach 15-1/4"
  • Puller Length 15-1/2"
  • Features Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs
  • Screw Length 12"
  • Locking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list