MECHANICAL JAW PULLER 1 TON 2 JAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICAL JAW PULLER 1 TON 2 JAWS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23MD16
  • Mfr. Model # 23MD16
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • For Use With Slide Hammers
  • Item Mechanical Jaw Puller
  • Capacity 1 Ton
  • Includes (2) Jaws, 5 oz. Thread, Screw
  • Number of Jaws 2
  • Screw Size 5/16"-24 x 3-7/8"
  • Jaw Reach 2-1/8"
  • Jaw Style Non-Reversible
  • Jaw Spread 3-1/4"
  • Puller Length 4"
  • Features Designed to Pull Gears, Bearings, Pulleys and Wheels. Enable you to remove and install pares for fast effective repairs
  • Screw Length 3-7/8"
  • Locking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list