MECHANICAL HANGING SCALE,19-5/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICAL HANGING SCALE,19-5/8 IN.

CHATILLON & SONS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JKN5
  • Mfr. Model # 3JKN5
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.64 lbs

Technical Specs

  • Item Mechanical Hanging Scale
  • Capacity 200 lb.
  • Material Steel And Cast Iron
  • Accuracy 2 lb.
  • Display Single, Linear
  • Overall Height 19-5/8"
  • Overall Length 19-5/8"
  • Overall Width 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list