Skip Content
MECHANICAL FORCE GAUGE,RANGE 30 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MECHANICAL FORCE GAUGE,RANGE 30 LB

SHIMPO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TLF2
  • Mfr. Model # 4TLF2
  • UNSPSC # 41111934
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Accuracy +/-0.2% FS
  • Dial Graduation 0.2 lb
  • Includes (Flat Head, Hook, Chisel, Notched Head, Cone Head, Large Hook and Large V-hook) Attachments, Extension Rod, Carrying Case and Instructions
  • Item Mechanical Force Gauge
  • Display Analog
  • Function Peak Hold
  • Power Source -
  • Range 30 lb
  • Resolution -
  • Memory -
  • Output Type -
  • Measuring Units Pound
  • Auto Power Off -
  • Interface -
  • Measurement Modes Real time, Peak mode

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list