Skip Content
MECHANICAL FORCE GAUGE,RANGE 10 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MECHANICAL FORCE GAUGE,RANGE 10 LB

SHIMPO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TLE9
  • Mfr. Model # 4TLE9
  • UNSPSC # 41111934
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Accuracy +/-0.2% FS
  • Item Mechanical Force Gauge
  • Dial Graduation 0.05 lb
  • Includes (Flat Head, Hook, Chisel, Notched Head, Cone Head, Large Hook and Large V-hook) Attachments, Extension Rod, Carrying Case and Instructions
  • Display Analog
  • Power Source -
  • Function Peak Hold
  • Range 10 lb
  • Resolution -
  • Output Type -
  • Memory -
  • Auto Power Off -
  • Interface -
  • Measuring Units Pound
  • Measurement Modes Real time, Peak mode

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list