Discontinued with Replacement
MECHANICAL 1200 ML SOAP DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICAL 1200 ML SOAP DISPENSER

GP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC53052
  • Mfr. Model # 53052
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs
Suggested Replacement Product
DISPENSER F/SKIN CARE CASSETTE

Your Price: NA

Product Details

Pacific Garden(R) soap dispenser. Size 5.6 in. x 4.6 in. x 10.7 in. Splash blue. Closed hygienic system houses pump, bag and nozzle. Adjustable portion control: choose 0.4 or 0.7 mL. Sight window allows users to check soap level. Foaming system.

Technical Specs

  • Item Splash Blue
  • Depth 6"
  • Features Closed hygienic system houses pump, bag and nozzle, Adjustable portion control: Choose 0.4 or 0.7ml for foam products and 0.7 or 1.4ml for non-foam products, Sight window allows users to check soap level at a glance, Mounting bracket makes installation a
  • Finish Splash Blue
  • For Use With Mfr. No. 43331
  • Width 5-1/4"
  • Material Plastic
  • Height 14-1/8"
  • Standards Meets ADA
  • Warranty 5 Years
  • Operation Mode Manual
  • Refill Size 1,000 mL, 1,200 mL
  • Hygiene Series Pacific Garden
  • Hygiene Form Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list