MECHANIC GLOVE,LEATHER,FULL,TAN/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

MECHANIC GLOVE,LEATHER,FULL,TAN/BLK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR10D882
  • Mfr. Model # 10D882
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Maintenance Mechanics, Pipe Fitters, Electricians, Construction Workers, and Fleet Mechanics
  • Item Mechanics Gloves
  • Colour Tan/Black
  • Closure Type Hook & Loop
  • Size Large
  • Palm Material Goat Leather
  • Stitching Material Polyester
  • Back Material Polyester Spandex w/ Foam
  • Finger Style Full
  • Knuckle Padding Material Goat Leather
  • Lining Unlined
  • Thumb Style Wing
  • Sub-Category Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list