MECHANIC GLOVE,LEATHER,BLACK,XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANIC GLOVE,LEATHER,BLACK,XL,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR10D890
  • Mfr. Model # 10D890
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Application Maintenance and Fleet Drivers
  • Item Mechanics Gloves
  • Colour Black
  • Size X-Large
  • Cuff Elastic
  • Closure Type Hook & Loop
  • Palm Material Goat Leather
  • Back Material Polyester Spandex w/ Foam
  • Stitching Material Polyester
  • Palm Construction Grip Reinforcement
  • Finger Style Full
  • Lining Unlined
  • Thumb Style Keystone
  • Sub-Category Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list