MECHANIC GLOVE,GOAT SKIN,BLK/WHT,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANIC GLOVE,GOAT SKIN,BLK/WHT,XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR10D887
  • Mfr. Model # 10D887
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Colour Black/White
  • Item Mechanics Gloves
  • Size X-Large
  • Application Construction, Maintenance and Applications Requiring Protection From Vibration
  • Cuff Gauntlet
  • Palm Material Goat Leather
  • Closure Type Slip-On
  • Finger Style Full
  • Knuckle Padding Material Goat Leather
  • Back Material Goat Leather, Polyester Spandex
  • Stitching Material Polyester
  • Thumb Style Wing
  • Lining Unlined
  • Sub-Category Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list