Skip Content
MECHANIC GLOVE,GOAT SKIN,BLK/WHT,L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANIC GLOVE,GOAT SKIN,BLK/WHT,L,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR10D886
  • Mfr. Model # 10D886
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Construction, Maintenance and Applications Requiring Protection From Vibration
  • Colour Black/White
  • Size Large
  • Cuff Gauntlet
  • Item Mechanics Gloves
  • Closure Type Slip-On
  • Palm Material Goat Leather
  • Back Material Goat Leather, Polyester Spandex
  • Finger Style Full
  • Knuckle Padding Material Goat Leather
  • Stitching Material Polyester
  • Lining Unlined
  • Thumb Style Wing
  • Sub-Category Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list