Skip Content
MECH INTERLOCK 60A 120/240V 3P 4W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MECH INTERLOCK 60A 120/240V 3P 4W

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL460MIF12W
  • Mfr. Model # HBL460MIF12W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Item Mechanical Interlock
  • Receptacle Type Pin and Sleeve
  • Voltage 125/250VAC
  • Number of Poles 3
  • Number of Wires 4
  • Amps 60
  • Phase 1
  • Fused / Nonfused Fused
  • Viewing Window No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list