Skip Content
MECH EXP PLUG,SNAP-TITE,1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MECH EXP PLUG,SNAP-TITE,1-3/4IN

SHAW PLUGS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14M017
  • Mfr. Model # 14M017
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Mechanical Expansion Plug
  • For Use In Low Pressure seal in Circular Openings
  • Nominal Size 1-3/4"
  • Type Snap-Tite
  • Max. Back Pressure 5 ft. of Head
  • Min. Dia. 1.63
  • Max. Diameter 1.826

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list