MECH EXP PLUG,HEX-NUT,2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECH EXP PLUG,HEX-NUT,2IN

SHAW PLUGS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14M038
  • Mfr. Model # 14M038
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Nominal Size 2"
  • Item Mechanical Expansion Plug
  • Type Hex-Nut
  • For Use In Low Pressure seal in Circular Openings
  • Max. Back Pressure 5 ft. of Head
  • Max. Diameter 2.162
  • Min. Dia. 1.93

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list