Skip Content
MECH EXP PLUG,HEX-NUT,1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MECH EXP PLUG,HEX-NUT,1/2IN

SHAW PLUGS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14M032
  • Mfr. Model # 14M032
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • For Use In Low Pressure seal in Circular Openings
  • Item Mechanical Expansion Plug
  • Type Hex-Nut
  • Nominal Size 1/2"
  • Max. Diameter 0.538
  • Max. Back Pressure 10 ft. of Head
  • Min. Dia. .480

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list