MECH. ALTERNATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECH. ALTERNATOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9038DG8
  • Mfr. Model # 9038DG8
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.04 lbs

Technical Specs

  • Electrical Connections Screw Clamp
  • Item Alternator Liquid Level Switch
  • Height 9.82"
  • Max. Voltage 600
  • Width 6.50"
  • Body Material Steel
  • Mounting Vertical Open Tank
  • Overall Length 6.84"
  • Switch Function Close On Rise
  • Contact Form DPST
  • NEMA Rating 1
  • Operating Temp. Range -22 Degrees to 220 Degrees F
  • Standards UL, CSA
  • Amps 10
  • Float Position Below
  • Conduit Size 1/2", 3/4"
  • Float Rod Angle 45 Degrees
  • Max. Current 10 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list