Skip Content
MECH. ALTERNATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MECH. ALTERNATOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9038DG7
  • Mfr. Model # 9038DG7
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Technical Specs

  • Electrical Connections Screw Clamp
  • Max. Voltage 600
  • Item Alternator Liquid Level Switch
  • Width 6.50"
  • Height 9.82"
  • Body Material Steel
  • Contact Form DPST
  • Mounting Vertical Open Tank
  • NEMA Rating 1
  • Overall Length 6.84"
  • Switch Function Close On Rise
  • Standards UL, CSA
  • Operating Temp. Range -22 Degrees to 220 Degrees F
  • Amps 10
  • Conduit Size 1/2", 3/4"
  • Float Rod Angle 45 Degrees
  • Float Position Below
  • Max. Current 10 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list