Skip Content
MECH. ALTERNATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MECH. ALTERNATOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9038AG1
  • Mfr. Model # 9038AG1
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Electrical Connections Screw Clamp
  • Item Alternator Liquid Level Switch
  • Max. Voltage 600
  • Height 4.50"
  • Width 4.69"
  • Body Material Steel
  • Contact Form DPST
  • Mounting Vertical Open Tank
  • NEMA Rating 1
  • Overall Length 11.80"
  • Switch Function Close On Rise
  • Operating Temp. Range -22 Degrees to 220 Degrees F
  • Standards UL, CSA
  • Amps 10
  • Conduit Size 1/2", 3/4"
  • Float Rod Angle 90 Degrees
  • Float Travel 1-1/4"
  • Max. Current 10 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list