MECH ALT (WAS 9038CW2) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECH ALT (WAS 9038CW2)

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9038CW32
  • Mfr. Model # 9038CW32
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Electrical Connections Screw Clamp
  • Item Alternator Liquid Level Switch
  • Height 5.94"
  • Body Material Steel
  • Width 6.84"
  • Max. Voltage 575
  • Contact Form DPST
  • Float Material Stainless Steel
  • NEMA Rating 4
  • Mounting Vertical Open Tank
  • Stem Material Stainless Steel
  • Switch Function Close On Rise
  • Operating Temp. Range -22 Degrees to 200 Degrees F
  • Overall Length 17.81"
  • Standards UL, CSA
  • Float Rod Angle 90 Degrees
  • Float Position Left
  • Max. Current 10 A
  • Conduit Size 1/2", 3/4"
  • Float Dia. 2.50"
  • Stem Length 4.00"
  • Float Length 7.00"
  • Float Travel 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list