MECH ALT. (WAS 9038CW1) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECH ALT. (WAS 9038CW1)

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9038CW31
  • Mfr. Model # 9038CW31
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.65 lbs

Technical Specs

  • Includes External Pointer, Name Plate, Rod and Float
  • Electrical Connections Screw Clamp
  • Height 5.94"
  • Item Alternator Liquid Level Switch
  • Max. Voltage 600
  • Width 6.84"
  • Contact Form DPST
  • Body Material Aluminum
  • Mounting Horizontal
  • Float Material Stainless Steel
  • NEMA Rating 4
  • Switch Function Close On Rise
  • Overall Length 17.81"
  • Stem Material Stainless Steel
  • Operating Temp. Range -22 Degrees to 220 Degrees F
  • Amps 10
  • Conduit Size 1/2", 3/4"
  • Stem Length 4.00"
  • Float Rod Angle 90 Degrees
  • Max. Current 10 A
  • Max. Pressure 50 psi
  • Float Position Right
  • Float Length 7.00"
  • Float Dia. 2.50"
  • Float Travel 6-1/2"
  • Tank Connection Size 2-1/2" MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list