Skip Content
MEASURING WHEEL W/STAND,3 FT,WT 47. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING WHEEL W/STAND,3 FT,WT 47.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EJX8
  • Mfr. Model # 1EJX8
  • UNSPSC # 41111616
  • CATALOGUE PAGE # 287
  • Shipping Weight 6.72 lbs

Product Details

For landscaping, surveying, utilities. Wheel circumference: 3 ft., wheel diameter: 12-1/2". Measurement capacity: 100,000 ft. Handle length (ext.): 40-1/2". Length: 15-1/2", width 5-1/2", height: 20". Folds for storage/transport. 6 digit ratchet counter. Nylon carrying case. Counts up forward only.

Technical Specs

  • Application For Landscaping, Surveying, Utilities
  • Features 6 Digit Ratchet Counter, Push Lever Button to Reset, Nylon Carrying Case
  • Colour Safety Green
  • Item Measuring Wheel with Stand
  • Material High Impact Polycarbonate
  • Type Spoked
  • Measuring Range 100,000 ft.
  • Measuring Units ft.
  • Function Counts Up Forward Only, Folds for Storage and Transport
  • Net Weight 10 lb.
  • Wheel Circumference 3 ft.
  • Handle Extended L 40-1/2"
  • Wheel Dia. 12-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list