MEASURING WHEEL W/STAND,3 FT,WT 42. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING WHEEL W/STAND,3 FT,WT 42.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EJX6
  • Mfr. Model # 1EJX6
  • UNSPSC # 41111616
  • CATALOGUE PAGE # 287
  • Shipping Weight 5.34 lbs

Product Details

For landscaping, surveying, utilities. Wheel circumference: 3 ft., wheel diameter: 12-1/2". Measurement capacity: 100,000 ft. Handle length (extended): 40-1/2". Length: 15-1/2", width 5-1/2", height: 20". Folds for storage/transport. 6 digit ratchet counter. Nylon carrying case. Adds and subtracts.

Technical Specs

  • Colour Safety Green
  • Application For Landscaping, Surveying, Utilities
  • Item Measuring Wheel with Stand
  • Features 6 Digit Ratchet Counter, Push Lever Button to Reset, Nylon Carrying Case
  • Material High Impact Polycarbonate
  • Function Adds and Subtracts, Folds for Storage and Transport
  • Type Spoked
  • Measuring Units ft.
  • Measuring Range 100,000 ft.
  • Net Weight 5.5 lbs.
  • Handle Extended L 40-1/2"
  • Wheel Circumference 3 ft.
  • Wheel Dia. 12-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list