Skip Content
MEASURING WHEEL W/PAINT APPLICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING WHEEL W/PAINT APPLICATOR

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MHJ1
  • Mfr. Model # 4MHJ1
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Safety Yellow
  • Application For Contractors, Builders, Municipalities and Road Workers
  • Features 5-Digit Magnified Counter, Push Reset, Pistol Grip
  • Height 41-7/8"
  • Item Measuring Wheel w/Applicator
  • Length 8-1/2"
  • Type Spoked
  • Material High Impact ABS
  • Width 4-3/16"
  • Function Measures Feet and Inches, Paints Lines as You Measure
  • Measuring Range 9999.9 ft.
  • Series -
  • Net Weight 40 oz.
  • Handle Extended L 38"
  • Wheel Dia. 4"
  • Wheel Circumference 1 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list