MEASURING WHEEL,4 IN DIA,10,000 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING WHEEL,4 IN DIA,10,000 FT

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8RL45
  • Mfr. Model # 8RL45
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Application For Indoor, Short Run, Appraisals,Construction, Crime Scenes, Roofing, House, Lumber Yards, Interior, Janitorial, Landscaping, Interior Design, Roofing, Surveying
  • Features Telescoping Handle, 5-digit Magnified Counter
  • Colour Orange
  • Length 38"
  • Height 38"
  • Type Spoked
  • Material Molded ABS
  • Item Measuring Wheel
  • Width 5"
  • Measuring Range 9999.11 ft.
  • Function Measures Feet and 10ths
  • Net Weight 19.0 oz.
  • Handle Extended L 38"
  • Measuring Units ft., 10ths
  • Series RR
  • Wheel Circumference 1 ft.
  • Wheel Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list