MEASURING WHEEL,3 FT,SPOKED,10000FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING WHEEL,3 FT,SPOKED,10000FT

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UJY6
  • Mfr. Model # 2UJY6
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Colour Orange
  • Features Telescoping Handle, 5-digit Magnified Counter
  • Application For Appraisals,Construction, Crime Scenes, Roofing, House, Lumber Yards, Interior, Janitorial, Landscaping, Interior Design, Roofing, Surveying
  • Height 38"
  • Length 38"
  • Item Measuring Wheel
  • Material Molded ABS Frame/Polycast Wheel
  • Type Spoked
  • Width 7"
  • Function Measures Feet and Inches
  • Measuring Range 9999.9 ft.
  • Series -
  • Net Weight 64.0 oz.
  • Measuring Units ft., in.
  • Handle Extended L 38-3/4"
  • Wheel Dia. 12.5"
  • Wheel Circumference 3 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list