Skip Content
MEASURING WHEEL,3 FT.,SPOKED,10,000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING WHEEL,3 FT.,SPOKED,10,000

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9T466
  • Mfr. Model # 9T466
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Application For Appraisals,Construction, Crime Scenes, Roofing, House, Lumber Yards, Interior, Janitorial, Landscaping, Interior Design, Roofing, Surveying
  • Colour Orange
  • Length 38"
  • Item Measuring Wheel
  • Features For Outdoor Use, Curved Telescoping Handle, 5-digit Magnified Counter
  • Material Molded ABS Frame/Polycast Wheel
  • Width 7"
  • Type Spoked
  • Function Measures Feet and 10ths
  • Measuring Range 9999.11 ft.
  • Series RR
  • Net Weight 64.0 oz.
  • Handle Extended L 38-3/4"
  • Wheel Dia. 12.5"
  • Measuring Units ft., 10ths
  • Wheel Circumference 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list