MEASURING WHEEL,1 FT,SPOKED,10,000F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING WHEEL,1 FT,SPOKED,10,000F

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UJY4
  • Mfr. Model # 2UJY4
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Application For Appraisals,Construction, Crime Scenes, Roofing, House, Lumber Yards, Interior, Janitorial, Landscaping, Interior Design, Roofing, Surveying
  • Features Telescoping Handle, 5-digit Magnified Counter
  • Colour Orange
  • Height 34"
  • Item Measuring Wheel
  • Length 38"
  • Type Spoked
  • Width 5"
  • Material Molded ABS
  • Function Measures Feet and Inches
  • Measuring Range 9999.9 ft.
  • Series -
  • Measuring Units ft., in.
  • Net Weight 19.0 oz.
  • Handle Extended L 38"
  • Wheel Dia. 4"
  • Wheel Circumference 1 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list