Skip Content
MEASURING WHEEL,1 FT,NET WT 34.4 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING WHEEL,1 FT,NET WT 34.4 OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EJX5
  • Mfr. Model # 1EJX5
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.61 lbs

Technical Specs

  • Application For Landscaping, Surveying, Utilities
  • Features 6 Digit Ratchet Counter, Push Lever Button To Reset, Nylon Carrying Case
  • Colour Safety Green
  • Height 18"
  • Item Measuring Wheel
  • Length 18"
  • Material High Impact Polycarbonate
  • Type Spoked
  • Width 6-1/2"
  • Series -
  • Function Adds And Subtracts, Folds For Storage And Transport
  • Measuring Range 100,000 ft.
  • Net Weight 34.4 oz.
  • Wheel Circumference 1 ft.
  • Handle Extended L 36"
  • Wheel Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list